34X2 - 3/4X2 RGD Nip

Ecn-Korns

  • $2.41 (Each)
  • $2.41 (Each)

  • $60.16 (Per 25)

  • $240.63 (Per 100)
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
34X2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4X2
Description
3/4X2 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 2 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004324 / 00784011004324
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.41 (Each)
Carton
$2.41 (Each)
Standard Packaging
$60.16 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
3,319
Resources
Images
 
 
34X2 - Large Image
 
34X2 - Large Image
Attachments
 
 
34X2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,319

Location search:
These alternate items can be purchased instead of 34X2.
Jump To:

Similar Items

Similar items are close alternatives to 34X2, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 2 Inch; ...
  • MFR Part #: 64522
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.35) ·
64522 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$2.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat