12X2 - 1/2X2 RGD Nip

Ecn-Korns

  • $1.82 (Each)
  • $1.82 (Each)

  • $45.50 (Per 25)

  • $182.02 (Per 100)

In-Stock: 17 available locally (Deer Valley, AZ) (change location)
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
12X2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1/2X2
Description
1/2X2 RGD Nip
1/2X2 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004034 / 00784011004034
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.82 (Each)
Carton
$1.82 (Each)
Standard Packaging
$45.50 (Per 25)
Stock Availability
Deer Valley
17 (Check another store)
Phoenix
134
All Stores
3,116
Resources
Images
 
 
12X2 - Small Image
 
12X2 - Large Image
 
12X2 - Large Image
Attachments
 
 
12X2 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
2 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 0.84 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
1/2X2 RGD NIP
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 2 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1/2X2
Model
GALNIP
GTIN
00784011004034
UPC
784011004034
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 INCH
Availability
Status
Inactive
Packaging
Standard Package
25 PER CARTON
Weight per each
0.12
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,116

Location search:
These alternate items can be purchased instead of 12X2.
Jump To:

Similar Items

Similar items are close alternatives to 12X2, though they may not be 100% alike.

1/2IN X2IN Conduit Nipple
  • Our Part #: 64512
  • Deer Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64512
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.05) ·
64512 - Topaz - Southwire LLC

Deer Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat