2061 - Rac 4" Emt CNDT HNGR

Raco

  • $39.36 (Each)
  • $39.36 (Each)

In-Stock: 0 available locally (Baton Rouge, LA) (change location)
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
2061
Manufacturer
Raco
Manufacturer's Part Number
2061
Description
Rac 4" Emt CNDT HNGR
Conduit Hangers With Nut and Bolt, Steel, 9 Trade Size, 4 In. Rigid&Imc Size, 4 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020616 / 00050169020616
Weight per unit
0.753 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.36 (Each)
Stock Availability
Baton Rouge
0
All Stores
0
Resources
Images
 
 
2061 - Small Image
 
2061 - Large Image
Attachments
 
 
2061 - Specification Sheet
Other Links
 
 
2061 - Other
 
2061 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
7 in x 1.75 in x 5.12 in
Descriptions
Product Type
Conduit Hanger 4 In RGD/Emt (TS 9)
extra long description
RACO 2061 CONDUIT HANGER 4 IN RGD/E
Description
RAC 4" EMT CNDT HNGR
Long Description
Conduit Hangers with Nut and Bolt, Steel, 9 Trade Size, 4 In. Rigid&IMC Size, 4 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Additional Information
pallet quantity
1000
Manufacturer Information
Manufacturers Part Number
2061
Brand
RACO
GTIN
00050169020616
UPC
050169020616
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rigid/IMC and EMT conduit
Packaging
Weight per each
0.753
Carton
1
Uses, Certifications, and Standards
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 2061.
Jump To:

Cross Referenced

These items are similar to 2061 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB9 AFC Cable Systems n/a
CHB9US American Fittings 00662364520213
H400WB Appleton Electric 00781381455305
H-400 Appleton Electric n/a
H-400W/B Appleton Electric n/a
H-400WBS Appleton Electric n/a
CH-900-B APPOZGCOMM 00687855279005
2090 Arlington 00018997020901
BL1490 Eaton B-Line 00781011198107
BL-1490 Eaton B-Line 00078101119815
2190 Bridgeport Fittings 00781747021908
2090 Bridgeport Fittings n/a
2190-S Bridgeport Fittings 00781747221902
9B Eaton Crouse-Hinds 00784564200099
9BSS Eaton Crouse-Hinds 00662277012164
PH400B LH Dottie 00781002283386
67890B Halex 00051411678906
9-WBA Madison Electric 00784297150708
9-WBAS Madison Electric 00784297015007
9B Minerallac 00784610120098
CH900B Neer n/a
CH-900-B Neer n/a
H9WBS O-Z Gedney 00783126249057
CH900B O-Z Gedney n/a
H-9WBS O-Z Gedney n/a
H400WB Producto Electric Corp. 00785244240053
2061 Raco 00050169020616
CH400 Raco n/a
8370H Regal n/a
19CS Sepco n/a
6H9B Thomas & Betts 00785991505122
6H9 Thomas & Betts 00785991505108
CH-9-WBA Thomas & Betts n/a
6H9B-SS Thomas & Betts 00785991505436
610 Topaz 00751338159303
620 Topaz 00751338160408

* All prices subject to change.

Begin Live Chat