2053 - Rac Conduit Hanger 3/4 In RGD/Emt (TS 1)

Raco

  • $3.81 (Each)
  • $3.81 (Each)

  • $381.01 (Per 100)
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
2053
Manufacturer
Raco
Manufacturer's Part Number
2053
Description
Rac Conduit Hanger 3/4 In RGD/Emt (TS 1)
Conduit Hangers With Nut and Bolt, Steel, 1 Trade Size, 3/4 In. Rigid&Imc Size, 3/4 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020531 / 00050169020531
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.81 (Each)
Carton
$3.81 (Each)
Resources
Images
 
 
2053 - Small Image
 
2053 - Large Image
Attachments
 
 
2053 - Specification Sheet
Other Links
 
 
2053 - Other
 
2053 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
2.063 in x 0.875 in x 1.063 in
Descriptions
Product Type
Conduit Hanger 3/4 In RGD/Emt (TS 1)
extra long description
RACO 2053 CONDUIT HANGER 3/4 IN RGD
Long Description
Conduit Hangers with Nut and Bolt, Steel, 1 Trade Size, 3/4 In. Rigid&IMC Size, 3/4 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Description
RAC CONDUIT HANGER 3/4 IN RGD/EMT (TS 1)
Additional Information
pallet quantity
14000
Manufacturer Information
Brand
RACO
Manufacturers Part Number
2053
GTIN
00050169020531
UPC
050169020531
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Rigid/IMC and EMT conduit
Packaging
Weight per each
0.102
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2053.
Jump To:

Cross Referenced

These items are similar to 2053 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB1US American Fittings 00662364520039
H75WB Appleton Electric 00781381454452
2010 Arlington 00018997020109
2210 Arlington 00018997221001
BL-1410 Eaton B-Line 00078101119808
BL1410 Eaton B-Line 00781011198015
2110 Bridgeport Fittings 00781747021106
2110-S Bridgeport Fittings 00781747221100
1-B Eaton Crouse-Hinds 00784564200013
1BSS316 Eaton Crouse-Hinds 00662277032537
PH75B LH Dottie 00781002283225
67810B Halex 00051411678104
1 Minerallac 00784610100014
1B Minerallac 00784610120012
CH-100-B Neer 00687855271009
PH-75B Orbit Industries 00835243010024
H-1-WBS O-Z Gedney 00783126248159
H75WB Producto Electric Corp. 00785244207551
2053 Raco 00050169020531
6H1 Thomas & Betts 00785991504729
6H1-B Thomas & Betts 00785991504743
6H1-TB Thomas & Betts 00785991504637
6H1B-SS Thomas & Betts 00785991505214
602 Topaz 00751338158405
612 Topaz 00751338159501

* All prices subject to change.

Begin Live Chat