T81448GC835HYB - 14W Led T8 48" 35K Combo-BLST or SNGL/DBL End Wire

Rab Lighting Inc

  • $13.78 (Each)
  • $13.78 (Each)

  • $344.50 (Per 25)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T81448GC835HYB
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
T8-14-48GC-835-HYB
Description
14W Led T8 48" 35K Combo-BLST or SNGL/DBL End Wire
Linear Tubes 2150 Lumens T8 14W 4 Feet Glass Coated 80CRI 3500K Ballast Hybrid
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
192552004732 / 00192552004732
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.78 (Each)
Standard Packaging
$344.50 (Per 25)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
25
Resources
Attachments
 
 
T81448GC835HYB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14
Voltage Rating
Type A: Ballast dependent; Type B: 120-277
Shape
T8
Ballast Type
UL Type A+B, Hybrid
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
82
Finish
Matte
Color
White
Dimensions and Weight
Length
4
Descriptions
Product Type
T8 4FT GLS CTD Hybr 14W 35K 2150LM G13
extra long description
RAB T8-14-48GC-835-HYB T8 4Ft gls c
Description
14W LED T8 48" 35K COMBO-BLST OR SNGL/DBL END WIRE
Long Description
Linear Tubes 2150 Lumens T8 14W 4 Feet Glass Coated 80CRI 3500K Ballast Hybrid
Special Features
Direct Replacement for Fluorescent Lamps: F32T8/32W, F32T8/30W, F32T8/28W, F32T8/25WTYPE A - Plug and play compatible with most common commercial instant start T8 electronic ballastsTYPE B - can be wired directly to line voltage 120-277V. Can be wired using Single or Double ended methodWorks with both shunted and non-shunted socketsNSF Listed: NSF/ANSI Standard 2 - Food Equipment - Splash Zone (Not for Direct Food Zone without additional fixture considerations)
Additional Information
lumens
2100
average life
50000
Base
G13
Fixture Type
Linear Tubes
total harmonic distortion
Type A: Dependent on ballast<br>Type B: <25%
Manufacturer Information
Manufacturers Part Number
T8-14-48GC-835-HYB
Brand
RAB Lighting Inc
GTIN
00192552004732
UPC
192552004732
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Tubes
Packaging
Weight per each
0.49
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Indoor Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat