ECLPS6 - 6" Ret DL 10W 5CCT Fa W Triac W/ Night Light

Rab Lighting

  • $20.60 (Each)
  • $20.60 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECLPS6
Manufacturer
Rab Lighting
Manufacturer's Part Number
ECLPS6
Description
6" Ret DL 10W 5CCT Fa W Triac W/ Night Light
6" Retrofit 10W 5CCT 120V Triac Smooth White W/ Night Light
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
192552039895 / 00192552039895
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.60 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
ECLPS6 - Other
Images
 
 
ECLPS6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" RET DL 10W 5CCT FA W TRIAC W/ NIGHT LIGHT
Extra Long Description
RAB ECLPS6 6" RETRFT 10W 5CCT SMTH
RAB ECLPS6 6" RETRFT 10W 5CCT SMTH
Long Description
6" RETROFIT 10W 5CCT 120V TRIAC SMOOTH WHITE W/ NIGHT LIGHT
6" RETROFIT 10W 5CCT 120V TRIAC SMOOTH WHITE W/ NIGHT LIGHT
Product Type
6" Retrft 10W 5CCT SMTH WH W/Nigt-Lit
6" Retrft 10W 5CCT SMTH WH W/Nigt-Lit
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
ECLPS6
ECLPS6
GTIN
00192552039895
UPC
192552039895
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.72
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat