LR2 - 2" PVC Type LR Condulet

Cantex Inc.

  • $19.17 (Each)
  • $19.17 (Each)

  • $1,917.38 (Per 100)

In-Stock: 601 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR2
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133655
Description
2" PVC Type LR Condulet
Cantex 5133655 Is A 2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065864 / 00088700567764
Weight per unit
1.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.17 (Each)
Carton
$19.17 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
601
Resources
Images
 
 
LR2 - Large Image
 
LR2 - Small Image
Attachments
 
 
LR2 - Specification Sheet
Other Links
 
 
LR2 - Other
 
LR2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2 in. Conduit Body Type LR;2
Descriptions
Extra Long Description
CTX 5133655 2 UL-LR ACCESS FTG
Features
CANTEX 5133655 is a 2 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
CANTEX 5133655 is a 2 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
2 Ul-LR Access FTG
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133655
GTIN
00088700567764
UPC
088700065864
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
2 in. Conduit Body Type LR
Trade Size
Trade Size
2
Packaging
Weight per each
1.525
Carton
1
Uses, Certifications, and Standards
Standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 601

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
11 View Store
Palestine
4 View Store

* All prices subject to change.

Begin Live Chat