5335967 - 4X2 Base Spacer

PVC & Accessories

  • $2.84 (Each)
  • $2.84 (Each)

  • $199.07 (Per 70)

  • $284.39 (Per 100)

In-Stock: 0 available locally (Lee's Summit, MO) (change location)
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
5335967
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5335967
Description
4X2 Base Spacer
Base Spacer, 4 X 2 In Trade Size, 6.875 In Length, 3.000 In Width, 5.938 In Height, Black, 0.2200 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538696 / 00088700538696
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.84 (Each)
Carton
$199.07 (Per 70)
Stock Availability
Lee's Summit
0 (Find nearest stock)
Lenexa
0
All Stores
6,052
Resources
Images
 
 
5335967 - Small Image
 
5335967 - Large Image
 
5335967 - Large Image
Attachments
 
 
5335967 - Specification Sheet
Other Links
 
 
5335967 - Other
 
5335967 - Other
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
Polystyrene
Dimensions and Weight
Length
6.875 in
Width
3.000 in
Height
5.938 in
Depth
3.000
Descriptions
Description
4X2 BASE SPACER
Product Type
Base Spacer
Long Description
Base Spacer, 4 x 2 in Trade Size, 6.875 in Length, 3.000 in Width, 5.938 in Height, Black, 0.2200 lb/EA
Features
CANTEX 5335967 is a 4 x 2 in. Base Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation.
Short Description
Base Spacer, 4 x 2 in, Black, Polystyrene
Special Features
Verticle and Horizontal Interlocking
extra long description
CTX 5335967 SPACER B VL 4 X 2
Additional Information
Color/Finish
Black
for use with
EB and DB Conduit
package quantity
70 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5335967
GTIN
00088700538696
UPC
088700538696
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Base Spacer
Trade Size
Trade Size
4 x 2 in
Packaging
Weight
0.2200 lb/EA
Weight per each
0.22
Carton
70
Uses, Certifications, and Standards
Application
Concrete Encased or Direct Bury Duct Bank
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5335967.
Jump To:

Cross Referenced

These items are similar to 5335967 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5335967 Cantex 00088700538696
S288NJ Thomas & Betts n/a
59508 Certaineed n/a
6266040020 JM Eagle 00098179205753
PBS-400200 Madison Electric 00784297013850
S288NJN Thomas & Betts 00034481004349
1355 Topaz 00751338233508

* All prices subject to change.

Begin Live Chat