P347409 - 3-100W Med Hall&Foyer

Progress

  • $249.20 (Each)
  • $249.20 (Each)

In-Stock: 0 available locally (Colorado Springs, CO) (change location)
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
P347409
Manufacturer
Progress
Manufacturer's Part Number
P3474-09
Description
3-100W Med Hall&Foyer
Hall and Foyer Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 24 In Height, 1 Yr Warranty, 13.6 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247136766 / 00785247136766
Weight per unit
13.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.20 (Each)
Stock Availability
Colorado Springs
0 (Find nearest stock)
Denver
0
All Stores
2
Resources
Images
 
 
P347409 - Small Image
 
P347409 - Large Image
 
P347409 - Large Image
 
P347409 - Large Image
 
P347409 - Large Image
Specifications Sheets
 
 
P347409 - Specification Sheet
Attachments
 
 
P347409 - Specification Sheet
Other Links
 
 
P347409 - Other
 
P347409 - Other
 
P347409 - Other
 
P347409 - Other
 
P347409 - Other
 
P347409 - Other
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
Steel
Lamp Type
A19
Wattage
100
Voltage Rating
120 V
Number of Lamps
3
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
Style
Transitional
fixture material
steel
Dimensions and Weight
Length
18
Width
18
Height
24
Descriptions
Description
3-100W MED HALL&FOYER
Product Type
Hall and Foyer Fixture
Long Description
Hall and Foyer Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 24 in Height, 1 yr Warranty, 13.6 lb
Features
Three-light hall and foyer fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.
Short Description
Hall and Foyer Fixture, 100W, 120V, Steel, 24 in H
extra long description
PROG P3474-09 P3474-09 HALL/FOYER 3
Additional Information
Warranty
1 yr
package quantity
1 ct
Standards Met
UL/cUL Listed
Power Source
Hardwired
indoor/outdoor
Indoor
pallet quantity
10
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P3474-09
Brand
PROGRESS
GTIN
00785247136766
UPC
785247136766
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Inverted Pendant
Packaging
Weight
13.6 lb
Weight per each
13.6
Carton
1
Uses, Certifications, and Standards
Application
Hall and Foyer
Mounting
ceiling chain hung
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat