P270820 - 3LT 100W Bath FX

Progress

  • $99.49 (Each)
  • $99.49 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
P270820
Manufacturer
Progress
Manufacturer's Part Number
P2708-20
Description
3LT 100W Bath FX
Gather Possesses A Smart Simplicity to Complement Today'S Home. This Three-Light Bath Bracket Contains Etched Glass Shades Which Add Distinction and Provide Pleasing Illumination to Your Room. Featuring A Beautiful Antique Bronze Finished Frame, This Collection Allows You to Decorate An Entire Home With Confidence and Style.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247166602 / 00785247166602
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.49 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
P270820 - Small Image
 
P270820 - Large Image
 
P270820 - Large Image
 
P270820 - Large Image
 
P270820 - Large Image
 
P270820 - Large Image
 
P270820 - Large Image
 
P270820 - Large Image
Attachments
 
 
P270820 - Specification Sheet
Other Links
 
 
P270820 - Other
 
P270820 - Other
 
P270820 - Other
 
P270820 - Other
 
P270820 - Other
 
P270820 - Other
 
P270820 - Other
 
P270820 - Other
 
P270820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
A19
Wattage
100
Voltage Rating
120
Number of Lamps
3
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Bronze
fixture material
steel
Style
Transitional
Finish
Painted
Dimensions and Weight
Width
6.5
Height
7.5
Length
24
Size
24 in x 6.5 in x 7.5 in
Descriptions
Description
3LT 100W BATH FX
Product Type
P2708-20 3-100W Med Bath Bracket
extra long description
PROG P2708-20 P2708-20 3-100W MED B
Long Description
Gather possesses a smart simplicity to complement today's home. This three-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a beautiful Antique Bronze finished frame, this collection allows you to decorate an entire home with confidence and style.
Additional Information
pallet quantity
42
indoor/outdoor
Indoor
Power Source
Hardwired
Socket Type
sockets
Light Distribution
Up/Down
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2708-20
GTIN
00785247166602
UPC
785247166602
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area