P260609 - 36IN Fan Downrod

Progress

  • $50.00 (Each)
  • $50.00 (Each)

  • $250.00 (Per 5)
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
P260609
Manufacturer
Progress
Manufacturer's Part Number
P2606-09
Description
36IN Fan Downrod
3/4 In. X 36 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Downrods & Slope A Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247114672 / 00785247114672
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.00 (Each)
Standard Packaging
$250.00 (Per 5)
Resources
Images
 
 
P260609 - Small Image
 
P260609 - Large Image
 
P260609 - Large Image
 
P260609 - Large Image
Attachments
 
 
P260609 - Specification Sheet
Other Links
 
 
P260609 - Other
 
P260609 - Other
 
P260609 - Other
 
P260609 - Other
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
Steel
Dimensions and Weight
Width
0.75
Height
36
Descriptions
Description
36IN FAN DOWNROD
Product Type
P2606-09 36IN Fan Downrod
extra long description
PROG P2606-09 P2606-09 36in FAN DOW
Long Description
3/4 In. x 36 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Brushed Nickel finish.
Additional Information
pallet quantity
990
Coating
plated
indoor/outdoor
Indoor & Outdoor
Power Source
N/A
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2606-09
GTIN
00785247114672
UPC
785247114672
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
3.4
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat