P252133 - 52"Cblstne Sngtre Prfmnce Fan

Prog

  • Special Order Item
  • $0.00 (Each)
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
P252133
Manufacturer
Prog
Manufacturer's Part Number
P2521-33
Description
52"Cblstne Sngtre Prfmnce Fan
Ceiling Fan, Ceiling Fan; 14 5/8 Inch Maximum Height; Number Of Speeds 3; 52 Inch Width; 12 Deg Degree Of Tilt; Cobblestone Finish; Number Of Blades 5; Air Flow Speed 5772 CFM; Approval Cul
Slang Terms

Suggest a New Term
Categories
Fans - Residential Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
-
UPC/EAN/GTIN
785247138630
Weight per unit
41.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P252133 - Small Image
 
P252133 - Large Image
Attachments
 
 
P252133 - Specification Sheet
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
COBBLESTONE
Dimensions and Weight
Width
52 INCH
Width in inch
52 lbs./100ft
Descriptions
Additional Information
AIR FLOW SPEED 5772 CFM; APPROVAL CUL
Commodity Description
PORTABLE & RESIDENTIAL FANS
Product Type
Ceiling Fan
Long Description
CEILING FAN, CEILING FAN; 14 5/8 INCH MAXIMUM HEIGHT; NUMBER OF SPEEDS 3; 52 INCH WIDTH; 12 DEG DEGREE OF TILT; COBBLESTONE FINISH; NUMBER OF BLADES 5; AIR FLOW SPEED 5772 CFM; APPROVAL CUL
Description
52"CBLSTNE SNGTRE PRFMNCE FAN
Additional Information
Degree of Tilt
12 DEG
Maximum Height
14 5/8 INCH
Maximum Height in inch
14 5/8
Number of Speeds
3 IN
Warranty
30 YEAR
Number of Blades
5 A
Manufacturer Information
Brand
PROG
Manufacturers Part Number
P2521-33
Taxonomies, Classifications, and Categories
Type
CEILING FAN
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
41.5
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat