ST4 - 1-1/4" Knockout Hub

Plastibond

  • $120.01 (Each)
  • $120.01 (Each)

In-Stock: 0 available locally (Weatherford, TX) (change location)
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
ST4
Manufacturer
Plastibond
Manufacturer's Part Number
PRST4
Description
1-1/4" Knockout Hub
1-1/4 Knockout Hub
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207398 / 00784011207398
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.01 (Each)
Stock Availability
Weatherford
0 (Find nearest stock)
DFW RDC
0
All Stores
42
Resources
Images
 
 
ST4 - Large Image
Attachments
 
 
ST4 - Specification Sheet
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Size
3.25 INCH DIA
Descriptions
Description
1-1/4" KNOCKOUT HUB
Product Type
Knockout Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.25 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL (CANADA AND US), UL 514B APPROVAL; 1-1/4 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Long Description
KNOCKOUT HUB, 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 3.25 INCH DIA SIZE; RIGID CONDUIT USED ON; UL 514B APPROVAL; NON-GROUNDING; 1-1/4 INCH TRADE SIZE; CHEMICAL RESISTANT
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Seal Type O-Ring Gasket; Maximum Wall Thickness 0.25 Inch
Additional Information
Ground Type
Non-Grounding
Manufacturer Information
Manufacturers Part Number
PRST4
Brand
PLASTIBOND
GTIN
00784011207398
UPC
784011207398
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater DFW RDC Area

Location Stock Available

A-L

Location Stock Available
Benton
14 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of ST4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ST4.

1-1/4 Knockout Hub
  • Our Part #: PRST4
  • Weatherford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRST4
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 15 ($1,800.15) ·
PRST4 - Robroy/Plasti-Bond

Weatherford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat