ST1 - 1/2" Knockout Hub

Plastibond

  • $73.51 (Each)
  • $73.51 (Each)

In-Stock: 0 available locally (Denver, CO) (change location)
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
ST1
Manufacturer
Plastibond
Manufacturer's Part Number
PRST1
Description
1/2" Knockout Hub
1/2 Knockout Hub
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207367 / 00784011207367
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.51 (Each)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
71
Resources
Images
 
 
ST1 - Large Image
Attachments
 
 
ST1 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Size
2 Inch Diameter
Descriptions
Description
1/2" KNOCKOUT HUB
Product Type
Knockout Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL (CANADA AND US), UL 514B APPROVAL; 1/2 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.19 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Long Description
KNOCKOUT HUB, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; 2 INCH DIAMETER SIZE; RIGID CONDUIT USED ON; UL (CANADA AND US), UL 514B, ETL APPROVAL; 1/2 INCH TRADE SIZE; CHEMICAL RESISTANT; REDH2OT[R] BRAND
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Seal Type O-Ring Gasket; Wall Thickness 0.19 Inch; Enclosure Type Class I Div 2, Class II/III-Div 1 and 2; Applicable Standard ISO 9001
Manufacturer Information
Manufacturers Part Number
PRST1
Brand
PLASTIBOND
GTIN
00784011207367
UPC
784011207367
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), UL 514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 71

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
45 View Store
Tyler
7 View Store

A-L

Location Stock Available
Gonzales
19 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of ST1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ST1.

1/2 Knockout Hub
  • Our Part #: PRST1
  • Denver Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRST1
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 40 ($2,940.40) ·
PRST1 - Robroy/Plasti-Bond

Denver Availability: Out Of Stock

Total Availability: In Stock

Book Price

$73.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat