PRUNY405 - 1-1/4" Female to Male Union

Plastibond

  • $279.16 (Each)
  • $279.16 (Each)

  • $1,116.64 (Per 4)

In-Stock: 3 available at other locations ( find a store with stock)
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
PRUNY405
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNY405
Description
1-1/4" Female to Male Union
1-1/4 Female to Male Union
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207879 / 00784011207879
Weight per unit
2.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$279.16 (Each)
Standard Packaging
$1,116.64 (Per 4)
Stock Availability
Carthage
0 (Find nearest stock)
Nacogdoches
0
All Stores
3
Resources
Images
 
 
PRUNY405 - Large Image
Attachments
 
 
PRUNY405 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Diameter
3 INCH
Length
3.19 INCH
Descriptions
Description
1-1/4" FEMALE TO MALE UNION
Product Type
Conduit Union
extra long description
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.19 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 3 INCH DIAMETER; 1-1/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS B C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Long Description
CONDUIT UNION, FEMALE/MALE TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 3.19 INCH; UL (CANADA AND US), ETL APPROVAL; 3 INCH DIAMETER; 1-1/4 INCH TRADE SIZE
Additional Information
Enclosure Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves on all Conduit Openings
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PRUNY405
Brand
PLASTIBOND
Model
PRUNY
GTIN
00784011207879
UPC
784011207879
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/MALE
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.5999
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mineral Wells
1 View Store
These alternate items can be purchased instead of PRUNY405.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRUNY405.

1-1/4 Female to Male Union
  • MFR Part #: PRUNY405
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 4 ($1,116.64) ·
UNY405 - Robroy/Plasti-Bond

Check local availability

Total Availability: In Stock

Book Price

$279.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat