PRRE52 - 1-1/2 - 3/4 Reducing Bushing

Plastibond

  • $49.29 (Each)
  • $49.29 (Each)

  • $492.90 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
PRRE52
Manufacturer
Plastibond
Manufacturer's Part Number
PRRE52
Description
1-1/2 - 3/4 Reducing Bushing
1-1/2 - 3/4 Reducing Bushing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209255 / 00784011209255
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.29 (Each)
Standard Packaging
$492.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
PRRE52 - Large Image
Attachments
 
 
PRRE52 - Specification Sheet
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior/Exterior
Descriptions
Description
1-1/2 - 3/4 REDUCING BUSHING
Long Description
REDUCER BUSHING, THREADED TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR/EXTERIOR MATERIAL; RIGID METAL CONDUIT USED ON; 3/4 INCH SMALL END TRADE SIZE; 1-1/2 INCH LARGE END TRADE SIZE; ETL, UL (CANADA AND US) APPROVAL; 10 STANDARD PACKAGE
Additional Information
Enclosure Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III; Constructional Feature Corrosion Resistance
Commodity Description
Rigid Conduit Fittings - Aluminum
Product Type
Reducer Bushing
extra long description
REDUCER BUSHING TYPE; FERROUS METAL MATERIAL; 2 MIL RED URETHANE (INTERIOR/EXTERIOR) FINISH; 3/4 INCH SMALL END TRADE SIZE; 1-1/2 INCH LARGE END TRADE SIZE; ISO 9001, NEC/CEC APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; ENCLOSURE RATING CLASS I DIV 2 GROUP A AND B
Manufacturer Information
Manufacturers Part Number
PRRE52
Model
RE
Brand
PLASTIBOND
GTIN
00784011209255
UPC
784011209255
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
THREADED
Trade Size
Large End Trade Size
1-1/2 INCH
Small End Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
0.9
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US)
Used On
RIGID METAL CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
12 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat