PRRE51 - 1-1/2 - 1/2 Reducing Bushing

Plastibond

  • $59.82 (Each)
  • $59.82 (Each)

In-Stock: 0 available locally (Lafayette, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRRE51
Manufacturer
Plastibond
Manufacturer's Part Number
PRRE51
Description
1-1/2 - 1/2 Reducing Bushing
1-1/2 - 1/2 Reducing Bushing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209248 / 00784011209248
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.82 (Each)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
12
Resources
Images
 
 
PRRE51 - Large Image
Attachments
 
 
PRRE51 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
POLYURETHANE COATED FERROUS
Descriptions
Long Description
REDUCER BUSHING, POLYURETHANE COATED FERROUS MATERIAL; 1/2 INCH SMALL END TRADE SIZE; 1-1/2 INCH LARGE END TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED; RE MODEL
Commodity Description
Rigid Conduit Fittings - Aluminum
Description
1-1/2 - 1/2 REDUCING BUSHING
Product Type
Reducer Bushing
extra long description
REDUCER BUSHING TYPE; FERROUS METAL MATERIAL; 2 MIL RED URETHANE (INTERIOR/EXTERIOR) FINISH; 1/2 INCH SMALL END TRADE SIZE; 1-1/2 INCH LARGE END TRADE SIZE; ISO 9001, NEC/CEC APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; ENCLOSURE RATING CLASS I DIV 2 GROUP A AND B
Manufacturer Information
Manufacturers Part Number
PRRE51
Model
RE
Brand
PLASTIBOND
GTIN
00784011209248
UPC
784011209248
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Large End Trade Size
1-1/2 INCH
Small End Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Installation
THREADED
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
12 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat