PRRE32 - 1 - 3/4 Reducing Bushing

Plastibond

  • $25.26 (Each)
  • $25.26 (Each)

  • $252.60 (Per 10)

In-Stock: 0 available locally (Stockbridge, GA) (change location)
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
PRRE32
Manufacturer
Plastibond
Manufacturer's Part Number
PRRE32
Description
1 - 3/4 Reducing Bushing
Reducer Bushing, Threaded Type; 2 Mil Red Urethane Coated Interior/Exterior Ferrous Metal Material; Rigid Metal Conduit Used On; 3/4 Inch Small End Trade Size; 1 Inch Large End Trade Size; Ul (Canada and Us), Etl Approval; 10 Standard Package
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209200 / 00784011209200
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.26 (Each)
Standard Packaging
$252.60 (Per 10)
Stock Availability
Stockbridge
0 (Find nearest stock)
Atlanta
0
All Stores
50
Resources
Images
 
 
PRRE32 - Large Image
Attachments
 
 
PRRE32 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/Exterior Ferrous Metal
Descriptions
Description
1 - 3/4 REDUCING BUSHING
Product Type
Reducer Bushing
extra long description
REDUCER BUSHING TYPE; FERROUS METAL MATERIAL; 2 MIL RED URETHANE (INTERIOR/EXTERIOR) FINISH; 3/4 INCH SMALL END TRADE SIZE; 1 INCH LARGE END TRADE SIZE; ISO 9001, NEC/CEC APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; ENCLOSURE RATING CLASS I DIV 2 GROUP A AND B
Additional Information
Enclosure Type Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Long Description
REDUCER BUSHING, THREADED TYPE; 2 MIL RED URETHANE COATED INTERIOR/EXTERIOR FERROUS METAL MATERIAL; RIGID METAL CONDUIT USED ON; 3/4 INCH SMALL END TRADE SIZE; 1 INCH LARGE END TRADE SIZE; UL (CANADA AND US), ETL APPROVAL; 10 STANDARD PACKAGE
Commodity Description
Rigid Conduit Fittings - Aluminum
Manufacturer Information
Manufacturers Part Number
PRRE32
Brand
PLASTIBOND
GTIN
00784011209200
UPC
784011209200
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
THREADED
Trade Size
Large End Trade Size
1 INCH
Small End Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID METAL CONDUIT
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
50 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat