PRHNIP1X6 - 1X6 PVC Coated Nipp

Plastibond

  • $67.69 (Each)
  • $67.69 (Each)

  • $6,768.50 (Per 100)

In-Stock: 27 available at other locations ( find a store with stock)
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
PRHNIP1X6
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-1X6
Description
1X6 PVC Coated Nipp
1X6 Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011210220 / 00784011210220
Weight per unit
84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.69 (Each)
Carton
$67.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
27
Resources
Images
 
 
PRHNIP1X6 - Large Image
Attachments
 
 
PRHNIP1X6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior, A Clear Urethane Coated Thread
Dimensions and Weight
Length
6 INCH
Descriptions
Description
1X6 PVC COATED NIPP
Product Type
Conduit Nipple
extra long description
STANDARD TYPE; GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 6 INCH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.395 INCH; THREAD PROTECTOR COLOR BLUE; PRHNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR, A CLEAR URETHANE COATED THREAD FINISH; 6 INCH; ETL, UL 6, UL (CANADA AND US), CSA C22.2 APPROVAL; 25 STANDARD PACKAGE; 1 INCH TRADE SIZE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Metric Size Designator 27; Outside Wall Thickness 0.126 Inch; Internal Inside Diameter 1.063 Inch; Diameter with Coating 1.395 Inch; Thread Protector Color Blue
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRHNIP-1X6
Brand
PLASTIBOND
Model
PRHNIP
GTIN
00784011210220
UPC
784011210220
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
84
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 6, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
5 View Store

M-Z

Location Stock Available
Nashville
22 View Store

* All prices subject to change.

Begin Live Chat