PRHELB114X90 - 1-1/4" 90D Standard Elbow

Plastibond

  • $67.67 (Each)
  • $67.67 (Each)

  • $1,353.45 (Per 20)

  • $6,767.23 (Per 100)
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
PRHELB114X90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1-1/4X90
Description
1-1/4" 90D Standard Elbow
Elbow, Standard Radius Type; Steel Material; 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; 1-1/4 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200283 / 00784011200283
Weight per unit
3.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.67 (Each)
Carton
$67.67 (Each)
Standard Packaging
$1,353.45 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
61
Resources
Images
 
 
PRHELB114X90 - Large Image
Attachments
 
 
PRHELB114X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PRHELB114X90.
Jump To:

Similar Items

Similar items are close alternatives to PRHELB114X90, though they may not be 100% alike.

Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle ...
  • MFR Part #: ELL11/4-G
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($911.50) ·
ELL114G - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$91.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat