PRHC0NDUIT312 - 3-1/2" Plasti-Bond Conduit

Plastibond

  • $686.83 (Per 10 Feet)
  • $68.68 (Per Foot)

  • $686.83 (Per 10 Feet)

  • $6,868.32 (Per 100 Feet)

  • $13,049.81 (Per 190 Feet)

In-Stock: 0 available locally (Charlotte, NC) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHC0NDUIT312
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-3-1/2
Description
3-1/2" Plasti-Bond Conduit
3-1/2 Conduit
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200092 / 00784011200092
Weight per unit
8.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$68.68 (Per Foot)
Carton
$686.83 (Per 10 Feet)
Standard Packaging
$13,049.81 (Per 190 Feet)
Stock Availability
Charlotte
0 Feet (Find nearest stock)
All Stores
40 Feet
Resources
Images
 
 
PRHC0NDUIT312 - Small Image
 
PRHC0NDUIT312 - Large Image
Attachments
 
 
PRHC0NDUIT312 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized
Dimensions and Weight
Inner Diameter
3.57 Inch
Outer Diameter
4.08 Inch
Length
10 ft
Descriptions
Description
3-1/2" PLASTI-BOND CONDUIT
Product Type
Galvanized Steel Rigid Conduit
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 3.57 INCH INNER DIAMETER; 4.08 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 851 POUND WEIGHT; 190 FOOT PER PACK STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; 0.215 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLACK; TRAVERSE AREA 10.01 SQUARE INCH; INCLUDES COUPLING
Long Description
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER HOT GALVANIZED FINISH; 10 FT; 3.57 INCH INNER DIAMETER; 4.08 INCH OUTER DIAMETER
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Black; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Additional Information
End Style
Threaded
Wall Thickness
0.215 Inch
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-3-1/2
Brand
PLASTIBOND
Model
PRCONDUIT
GTIN
00784011200092
UPC
784011200092
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3-1/2 INCH
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Standard Package
190 Ft
Weight per foot
8.51
Carton
10
Package
190
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL, UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40 Feet

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
10 View Store
Houston RDC
10 View Store

A-L

Location Stock Available
Lawton
20 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat