PRFD3 - 1" FD Body W/O Cover

Plastibond

  • $148.50 (Each)
  • $148.50 (Each)

  • $594.00 (Per 4)

In-Stock: 0 available locally (Longview, TX) (change location)
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
PRFD3
Manufacturer
Plastibond
Manufacturer's Part Number
PRFD3
Description
1" FD Body W/O Cover
1 FD Body W/O Cover
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121315 - Cast device box
UPC/GTIN
784011205158 / 00784011205158
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.50 (Each)
Standard Packaging
$594.00 (Per 4)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
PRFD3 - Large Image
Attachments
 
 
PRFD3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
Material
2 Mil Red Urethane Coated Ferrous Metal Interior, 40 Mil Gray PVC Coated Ferrous Metal Exterior
Shape
Deep
Hub Location
(1) End
Number of Gangs
1
Dimensions and Weight
Hub Size
1 INCH
Descriptions
Description
1" FD BODY W/O COVER
Product Type
Device Box
extra long description
DEAD END TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.69 INCH; DEEP SHAPE; 1 INCH HUB SIZE; 1 HUB(S); 1 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; (1) BOTTOM HUB LOCATION; FD CONFIGURATION TYPE; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; FD MODEL
Long Description
DEVICE BOX, DEAD END TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; DEEP SHAPE; 1 INCH HUB SIZE; 1 HUB(S); 1 GANG(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL
Additional Information
Application Coated Conduit Systems to Accommodate Wiring Devices; Excludes Cover
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Additional Information
Configuration Type
FD
Manufacturer Information
Manufacturers Part Number
PRFD3
Brand
PLASTIBOND
Model
FD
GTIN
00784011205158
UPC
784011205158
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
DEAD END
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.1
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat