PR5339 - 3 Straight LT Connector

Plastibond

  • $1549.69 (Each)
  • $1,549.69 (Each)

  • $6,198.76 (Per 4)

In-Stock: 0 available locally (Pearland, TX) (change location)
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
PR5339
Manufacturer
Plastibond
Manufacturer's Part Number
PR5339
Description
3 Straight LT Connector
3 Straight LT Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208555 / 00784011208555
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,549.69 (Each)
Standard Packaging
$6,198.76 (Per 4)
Stock Availability
Pearland
0 (Find nearest stock)
Deer Park
0
All Stores
5
Resources
Images
 
 
PR5339 - Large Image
Attachments
 
 
PR5339 - Specification Sheet
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
2 MIL Red Urethane Ferrous Metal (Interior), 40 MIL Gray PVC Ferrous Metal (Exterior)
Descriptions
Description
3 STRAIGHT LT CONNECTOR
Product Type
Connector
extra long description
STRAIGHT TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 4 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; OVERALL DIMENSION 4.58 INCH DIAMETER X 5.25 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Long Description
CONNECTOR, STRAIGHT TYPE; 2 MIL RED URETHANE FERROUS METAL (INTERIOR), 40 MIL GRAY PVC FERROUS METAL (EXTERIOR) MATERIAL; LIQUIDTIGHT CONDUIT TO WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP USED ON
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Additional Information
Size 4.58 Inch W x 5.25 Inch H
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PR5339
Model
PR5
GTIN
00784011208555
UPC
784011208555
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STRAIGHT
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
4
Weight per each
4.2
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US), UL 514B, UL 467, ETL PVC
Used On
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat