PR5233AL - 3/4" Alu Straight LT Connector

Plastibond

  • $127.31 (Each)
  • $127.31 (Each)

  • $3,819.30 (Per 30)
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
PR5233AL
Manufacturer
Plastibond
Manufacturer's Part Number
PR5233AL
Description
3/4" Alu Straight LT Connector
3/4 Straight LT Connector Al
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011219704 / 00784011219704
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.31 (Each)
Standard Packaging
$3,819.30 (Per 30)
Resources
Images
 
 
PR5233AL - Small Image
 
PR5233AL - Large Image
Attachments
 
 
PR5233AL - Specification Sheet
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
2 MIL Red Urethane Aluminum (Interior), 40 MIL Gray PVC Aluminum (Exterior)
Descriptions
Description
3/4" ALU STRAIGHT LT CONNECTOR
Product Type
Liquidtight Connector
extra long description
STRAIGHT TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED ALUMINUM EXTERIOR MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; 30 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; OVERALL DIMENSION 1.74 INCH DIAMETER X 2.19 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Long Description
LIQUIDTIGHT CONNECTOR, STRAIGHT TYPE; 2 MIL RED URETHANE ALUMINUM (INTERIOR), 40 MIL GRAY PVC ALUMINUM (EXTERIOR) MATERIAL; LIQUIDTIGHT CONDUIT TO WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP USED ON; ETL, UL (CANADA AND US) APPROVAL
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Additional Information
Size 1.74 Inch W x 2.19 Inch H
Manufacturer Information
Manufacturers Part Number
PR5233AL
Brand
PLASTIBOND
Model
PR5
GTIN
00784011219704
UPC
784011219704
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STRAIGHT
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
30
Weight per each
0.3
Carton
1
Package
30
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US)
Used On
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat