PB34X5AL - 3/4X5 Redhot Alu Nipple

Plastibond

  • $47.63 (Each)
  • $47.63 (Each)

  • $1,190.86 (Per 25)

  • $4,763.46 (Per 100)

Available from manufacturer.
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
PB34X5AL
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-3/4X5
Description
3/4X5 Redhot Alu Nipple
3/4X5 Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011220779 / 00784011220779
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.63 (Each)
Carton
$47.63 (Each)
Standard Packaging
$1,190.86 (Per 25)
Stock Availability
Marshall
0
Longview
0
All Stores
0
Resources
Images
 
 
PB34X5AL - Large Image
Attachments
 
 
PB34X5AL - Specification Sheet
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
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Dimensions and Weight
Diameter
1.13 INCH
Length
5 INCH
Descriptions
Description
3/4X5 REDHOT ALU NIPPLE
Long Description
NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 5 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 1.13 INCH DIAMETER; 3/4 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Product Type
Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 5 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.3/8 INCH; THREAD PROTECTOR COLOR RED; PRNIP-AL MODEL
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-3/4X5
Brand
PLASTIBOND
Model
PRNIP
GTIN
00784011220779
UPC
784011220779
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.15
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
THREADED MALE
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PB34X5AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PB34X5AL.

3/4X5 Al Nipple
  • MFR Part #: PRNIP-AL-3/4X5
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,190.86) ·
PRNIPAL34X5 - Robroy/Plasti-Bond

Check local availability

Total Availability: Out of Stock

Book Price

$47.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat