38RCZJ - 3/8-16 (1-1/8 Long) Hex Rod Coupling Nut Zinc

Peco Fasteners

  • $54.84 (Per 100)
  • $0.55 (Each)

  • $54.84 (Per 100)

  • $329.04 (Per 600)

In-Stock: 0 available locally (Katy, TX) (change location)
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
38RCZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38RCZJ
Description
3/8-16 (1-1/8 Long) Hex Rod Coupling Nut Zinc
Coupling Nut, Steel, Hex Head, 1-1/8 In Length, Zinc, 3/8 In - 16 Thread Size, 0.375 In Diameter, Hex Drive, 1.13 In Thickness, 0.577 In Outside Diameter, 3.799 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591962361 / 00705591962361
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.55 (Each)
Carton
$54.84 (Per 100)
Standard Packaging
$329.04 (Per 600)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
800
All Stores
23,500
Resources
Images
 
 
38RCZJ - Large Image
 
38RCZJ - Large Image
 
38RCZJ - Small Image
Attachments
 
 
38RCZJ - Specification Sheet
Other Links
 
 
38RCZJ - Other
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
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1-1/8 in
Diameter
0.375 in
Thickness
1.13 in
Width
3/8
Descriptions
Product Type
Coupling Nut
Long Description
Coupling Nut, Steel, Hex Head, 1-1/8 in Length, Zinc, 3/8 in - 16 Thread Size, 0.375 in Diameter, Hex Drive, 1.13 in Thickness, 0.577 in Outside Diameter, 3.799 lb/EA
Short Description
Coupling Nut, Steel, 1-1/8 in L
Description
3/8-16 (1-1/8 LONG) HEX ROD COUPLING NUT ZINC
extra long description
PECO 38RCZJ 3/8-16(1-1/8LNG) HXROD
Additional Information
Head Style
Hex
Thread Size
3/8 in - 16
Drive Type
Hex
outside diameter
0.577 in
Standards Met
ANSI/ASME B18.2.2
package quantity
100 JR
gauge
16
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38RCZJ
GTIN
00705591962361
UPC
705591962361
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Rod Coupling
Availability
minimum qty
100
Packaging
Weight
3.799 lb/EA
Weight per each
0.038
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,500

Location search:
These alternate items can be purchased instead of 38RCZJ.
Jump To:

Similar Items

Similar items are close alternatives to 38RCZJ, though they may not be 100% alike.

Rod Coupling, Steel, Zinc Plated, 1-1/8 In Length, 1.125 In Thickness, 3/8 In Si...
  • Our Part #: RC2
  • Katy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RC2
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 50 ($53.62) ·
RC2 - L.H. Dottie CO.

Katy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat