14X112PHCTSZJ - 14 X 1-1/2 Pan Head Slot/Phil Combo Tapping Screw

Peco Fasteners

  • $0.25 (Each)
  • $0.25 (Each)

  • $24.77 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X112PHCTSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X112PHCTSZJ
Description
14 X 1-1/2 Pan Head Slot/Phil Combo Tapping Screw
Peco Fasteners 14 X 1-1/2 Pan Head Slot/Phil Combo Tapping Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591014732 / 00705591014732
Weight per unit
1.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$24.77 (Per 100)
Stock Availability
Sherman
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
14X112PHCTSZJ - Small Image
 
14X112PHCTSZJ - Large Image
Attachments
 
 
14X112PHCTSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1-1/2
Size
14
Descriptions
Description
14 X 1-1/2 PAN HEAD SLOT/PHIL COMBO TAPPING SCREW
Extra Long Description
PECO 14X112PHCTSZJ 14X1-1/2 PAN HEA
Long Description
PECO FASTENERS 14 X 1-1/2 PAN HEAD SLOT/PHIL COMBO TAPPING SCREW ZINC PLATED
Product Type
14X1-1/2 Pan Head Combo T/S Zinc 01473
Additional Information
Drive Type
Combo
Head Type
Pan
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X112PHCTSZJ
GTIN
00705591014732
UPC
705591014732
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tapping Screw
Packaging
Weight per each
1.73
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat