TPJ8LA - Trademaster Wallplate Jumbo 1G Duplex La

Legrand-Pass & Seymour

  • $0.78 (Each)
  • $0.78 (Each)

  • $77.54 (Per 100)

  • $155.08 (Per 200)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
TPJ8LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ8LA
Description
Trademaster Wallplate Jumbo 1G Duplex La
Jumbo Wall Plate, 1 Gang, 4.9 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025040 / 0785007025040 / 00785007025040
Weight per unit
0.0631 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$0.78 (Each)
Standard Packaging
$155.08 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
148
Resources
Images
 
 
TPJ8LA - Small Image
 
TPJ8LA - Large Image
Brochures
 
 
TPJ8LA - Brochure
Other Links
 
 
TPJ8LA - Other
 
TPJ8LA - Other
 
TPJ8LA - Other
 
TPJ8LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.9 in
Descriptions
Product Type
Jumbo Wall Plate
Long Description
Jumbo Wall Plate, 1 Gang, 4.9 in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.0600 lb
Features
Trademaster Jumbo Wall Plate, single gang, duplex is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.
Short Description
1 Gang, Wall Mount, Jumboall Plate, Light Almond
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TPJ8LA TRADEMASTER WP JUMBO 1G
Description
TRADEMASTER WALLPLATE JUMBO 1G DUPLEX LA
Construction
Plastic
Additional Information
dimensions
4.9 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified
Made in USA
yes
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ8LA
GTIN
00785007025040
UPC
785007025040
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0600 lb
Weight per each
0.0631
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat