CSB20AC3BK - 20A 120/277VAC B+S Wire Comm 3W SW BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC3BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC3-BK
Description
20A 120/277VAC B+S Wire Comm 3W SW BK
Construction 3-Way Switch, Back and Side-Wire, 20A 120/277V. These Switches Offer Excellent Value While Meeting Federal Specification Standards. External Screw-Pressure-Plate Back Wiring Enables Fast Installation and Superior Electrical Connections. Rugged Construction Shrugs Off Hard Use and Abuse.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007108965 / 0785007108965 / 00785007108965
Weight per unit
0.1893 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSB20AC3BK - Small Image
 
CSB20AC3BK - Large Image
Brochures
 
 
CSB20AC3BK - Brochure
Other Links
 
 
CSB20AC3BK - Other
 
CSB20AC3BK - Other
 
CSB20AC3BK - Other
 
CSB20AC3BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
20
Wattage
3
Poles
3-way
insulation
False
connection
Side Wire or external screw-pressure plate
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Long Description
Construction 3-Way Switch, Back and Side-Wire, 20A 120/277V. These switches offer excellent value while meeting federal specification standards. External screw-pressure-plate back wiring enables fast installation and superior electrical connections. Rugged construction shrugs off hard use and abuse.
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Product Type
20A 120/277VAC B+S Wire Comm 3W SW BK
extra long description
P&S CSB20AC3BK 20A 120/277VAC B+S W
Description
20A 120/277VAC B+S WIRE COMM 3W SW BK
Additional Information
Voltage
120/277 V
Degree of Protection
1500V Dielectric Withstand Voltage
indoor/outdoor
Indoor
Contact Configuration
One piece brass alloy contact arm
Contact Rating
Oversized silver alloy contacts
Switch Type
Toggle
Connection Type
Wired
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CSB20AC3-BK
GTIN
00785007108965
UPC
785007108965
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential plates
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1893
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2, FEDSPEC
Mounting
WALL
nema rating
WD-1 and WD-6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CSB20AC3BK.
Jump To:

Similar Items

Similar items are close alternatives to CSB20AC3BK, though they may not be 100% alike.

Construction 3-Way Switch, Back and Side-Wire, 20A 120/277V. These Switches Offe...
  • Our Part #: CSB20AC3I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CSB20AC3-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($121.50) · 50 ($607.50) ·
CSB20AC3I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.15

Each

QTY:
Each
Add
Toggle Switch, 2 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmi...
  • Our Part #: CSB20AC3W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CSB20AC3W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($93.50) · 50 ($467.50) ·
CSB20AC3W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.35

Each

QTY:
Each
Add
Construction 3-Way Switch, Back and Side-Wire, 20A 120/277V. These Switches Offe...
  • Our Part #: CSB20AC3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CSB20AC3
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CSB20AC3 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Construction 3-Way Switch, Back and Side-Wire, 20A 120/277V. These Switches Offe...
  • Our Part #: CSB20AC3GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CSB20AC3-GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CSB20AC3GRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
20A 120/277VAC B+S WIRE COMM 3W SW LA
  • MFR Part #: CSB20AC3LA
  • GTIN: 00785007126280
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to CSB20AC3BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS1223BK GENERAL ELECTRIC n/a
CSB20AC3BK Legrand Pass & Seymour 00785007108965

* All prices subject to change.

Begin Live Chat