663IG - SW 3W Ac 15A 120V GRD Terminals Iv

Legrand-Pass & Seymour

  • $2.72 (Each)
  • $2.72 (Each)

  • $271.91 (Per 100)

In-Stock: 58 available locally (Longview, TX) ( change location)
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
663IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
663IG
Description
SW 3W Ac 15A 120V GRD Terminals Iv
Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, Ivory, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007663075 / 0785007663075 / 00785007663075
Weight per unit
0.149 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.72 (Each)
Carton
$2.72 (Each)
Standard Packaging
$271.91 (Per 100)
Stock Availability
Longview
58 (Check another store)
All Stores
1,729
Resources
Images
 
 
663IG - Small Image
 
663IG - Large Image
 
663IG - Large Image
Other Links
 
 
663IG - Other
 
663IG - Other
Brochures
 
 
663IG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Number of Gangs
1
Voltage Rating
120
amperage rating
15
Number of Wires
3
Poles
3-way
connection
Grounding
Wire Size
Side Wire #12 and #14 AWG, Push Wire #14 AWG
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Grounding Toggle Switch
Long Description
Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, ThermoPlastic, Ivory, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.15 lb
Features
Triple Pole Switch in ivory with grounded terminals, has a thermoplastic toggle and frame. It has a smooth, quiet toggle action and is made with high-impact resistant construction. 15 amps, 120 volts.
Short Description
15 A, 120 V, SP, Grounding Toggle Switch, Ivory
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Description
SW 3W AC 15A 120V GRD TERMINALS IV
extra long description
P&S 663IG SW 3W AC 15A 120V GRD TER
Additional Information
Number of Ways
3
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;UL 498;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;100 PK
Number of Switches
1.0
Voltage
120.0 V
Load Rating
15 A @ 120 VAC
Contact Rating
15 Amp, 120/125 VAC
indoor/outdoor
Indoor
Load Type
Halogen, LED, Incandescent, CFL, Xenon, Universal, Fluorescent
Wall Plate Included
NO
throw type
Single Throw
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
663IG
GTIN
00785007663075
UPC
785007663075
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.15 lb
Weight per each
0.149
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
NEMA Standards
standard
CSA, CULUS, UL, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,729

Location search:
These alternate items can be purchased instead of 663IG.
Jump To:

Similar Items

Similar items are close alternatives to 663IG, though they may not be 100% alike.

Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, White, Wal...
  • Our Part #: 663WG
  • Longview Availability: 254
  • Total Availability: In Stock
  • MFR Part #: 663WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($271.91) ·
663WG - Pass & Seymour/Legrand

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$2.72

Each

QTY:
Each
Add
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (...
  • MFR Part #: 1303-7V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($29.15) · 100 ($291.49) ·
13037V - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$2.91

Each

QTY:
Each
Add
3-Way Switch, Grounded, 15A, 120 Volts
  • Our Part #: 663BKG
  • Longview Availability: 12
  • Total Availability: In Stock
  • MFR Part #: 663-BKG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($271.91) ·
663BKG - Pass & Seymour/Legrand

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$2.72

Each

QTY:
Each
Add
Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, Brown, Wal...
  • Our Part #: 663G
  • Longview Availability: 62
  • Total Availability: In Stock
  • MFR Part #: 663G
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($271.91) ·
663G - Pass & Seymour/Legrand

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$2.72

Each

QTY:
Each
Add
Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, Light Almo...
  • Our Part #: 663LAG
  • Longview Availability: 20
  • Total Availability: In Stock
  • MFR Part #: 663LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($271.91) ·
663LAG - Pass & Seymour/Legrand

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$2.72

Each

QTY:
Each
Add
3-Way Toggle Switch, Back and Side-Wire, 15A 120/277V
  • MFR Part #: PS15AC3-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($902.99) ·
PS15AC3I - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$18.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 663IG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS315I Bryant Electric 00883778100925
1303-7V Eaton Wiring Devices 00032664542992
1303V Eaton Wiring Devices 00032664542961
83150-I Enerlites 00883951214210
RS315SI Hubbell Wiring Device-Kellems 00883778101083
1453-2I Leviton 00078477174609
1453-ICP Leviton 00078477174364
82030 Morris 00601986820301
663-IG Legrand Pass & Seymour 00785007663075
PS15AC3-I Legrand Pass & Seymour 00785007196566
663IGTU Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat