55015 - STL Side Mount Fan Box 16 Cu 24PK

Legrand-Pass & Seymour

  • $14.71 (Each)
  • $14.71 (Each)

  • $353.04 (Per 24)

In-Stock: 100 available at other locations ( find a store with stock)
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
55015
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
55015
Description
STL Side Mount Fan Box 16 Cu 24PK
Side Mount Box, Gray, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1 Outlet, 6 In Length, 1.5 In Height, 0.97 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129550155 / 00085129550155
Weight per unit
0.9708 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.71 (Each)
Carton
$353.04 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
100
Resources
Images
 
 
55015 - Small Image
 
55015 - Large Image
 
55015 - Large Image
Other Links
 
 
55015 - Other
 
55015 - Other
 
55015 - Other
Brochures
 
 
55015 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Number of Gangs
1
insulation
False
Material
Metal
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
6 in
Height
1.5 in
Size
6"
Descriptions
Product Type
Side Mount Box
Long Description
Side Mount Box, Gray, 16 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1 outlet, 6 in Length, 1.5 in Height, 0.97 lb/EA
Features
Side Mount Box - with rotating dual support. 24 pack.
Short Description
Side Mount Box, 16 cu. in, Gray
Special Features
UL Listed for Fan and Fixture Support;Ground Screw Pre-Installed
extra long description
P&S 55015 STL SIDE MNT FAN BOX 16 C
Description
STL SIDE MOUNT FAN BOX 16 CU 24PK
Additional Information
Cable Entry Type
Top Knockout
for use with
Fan and Fixture Support
Mounting Type
Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed;RoHS Compliant
package quantity
24 PK
number of outlet
1
Cable Entry
Back, Side
indoor/outdoor
Indoor
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
55015
sub brand
Pass & Seymour
GTIN
00085129550155
UPC
085129550155
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Side Mount Box
Packaging
Weight
0.97 lb/EA
Weight per each
0.9708
Carton
24
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
Residential;Commercial
Mounting
CEILING
standard
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
20 View Store

A-L

Location Stock Available
Bentonville
46 View Store
These alternate items can be purchased instead of 55015.
Jump To:

Cross Referenced

These items are similar to 55015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
124000 GENERAL ELECTRIC n/a
124011 GENERAL ELECTRIC n/a
4170CFB GENERAL ELECTRIC n/a
55015 Legrand Pass & Seymour 00085129550155
S120BFAN Legrand Pass & Seymour 00785007206708

* All prices subject to change.

Begin Live Chat