26W47 - Turnlok Plug IP67 20A 125V L520P

Legrand-Pass & Seymour

  • $41.10 (Each)
  • $41.10 (Each)

  • $411.00 (Per 10)

In-Stock: 0 available locally (Texarkana, TX) (change location)
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
26W47
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26W47
Description
Turnlok Plug IP67 20A 125V L520P
Locking Watertight Plug, 20AMP 125VOLT, Nema Configuration L5-20, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007032611 / 0785007032611 / 00785007032611
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.10 (Each)
Standard Packaging
$411.00 (Per 10)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
26W47 - Small Image
 
26W47 - Large Image
Brochures
 
 
26W47 - Brochure
Other Links
 
 
26W47 - Other
 
26W47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
Wire Size
14-10
Poles
2
amperage rating
20
Number of Wires
3
Material
Rubber
Descriptions
Product Type
Turnlok Plug IP67 20A 125V L520P
Description
TURNLOK PLUG IP67 20A 125V L520P
extra long description
P&S 26W47 TURNLOK PLUG IP67 20A 125
Long Description
Locking Watertight Plug, 20amp 125volt, NEMA Configuration L5-20, multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Features
Locking Watertight Plug, 20amp 125volt, NEMA Configuration L5-20, multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P and IP67 rated.
Additional Information
Cord Type
12/3 SJ, 14/3 S to 10/3 S, .475" min to .720" max
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
26W47
GTIN
00785007032611
UPC
785007032611
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING PLUG
Trade Size
Amperage
20.0
Packaging
Weight per each
0.58
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L5-20P
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Texarkana Area

Location Stock Available

A-L

Location Stock Available
Athens
1 View Store

M-Z

Location Stock Available
Mansfield
2 View Store
These alternate items can be purchased instead of 26W47.
Jump To:

Similar Items

Similar items are close alternatives to 26W47, though they may not be 100% alike.

Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 20A, Industrial, 125V, Bac...
  • Our Part #: L520PW
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L520PW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($303.60) ·
L520PW - Eaton Wiring Devices

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.36

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Plug, 20A, 125V Ac, 2 Pole, 3 Wire, Thermoplasti...
  • Our Part #: HBL26W47
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL26W47
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($787.20) ·
HBL26W47 - Hubbell Wiring Devices

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 26W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L520PW Eaton Wiring Devices 00040893641744
2310-PW6P Ericson 00782862824924
HBL26W47 Hubbell Wiring Device-Kellems 00783585131382
26W47 Leviton 00078477967973
26W47 Legrand Pass & Seymour 00785007032611
PS26W47 Legrand Pass & Seymour 00785007108903
26W47 Woodhead 00786788712112

* All prices subject to change.

Begin Live Chat