14W47 - STR Blade IP67 Plug 15A 125V 5-15P

Legrand-Pass & Seymour

  • $24.38 (Each)
  • $24.38 (Each)

  • $243.80 (Per 10)
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
14W47
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
14W-47
Description
STR Blade IP67 Plug 15A 125V 5-15P
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.85 In Diameter, 4.03 In Length, #18 to #12 Awg Wire Size, Impact Resistant, Chemical Resistant;Corrosion Resistant, 0.29 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007114140 / 0785007114140 / 00785007114140
Weight per unit
0.2865 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.38 (Each)
Standard Packaging
$243.80 (Per 10)
Resources
Images
 
 
14W47 - Small Image
 
14W47 - Large Image
 
14W47 - Large Image
Specifications Sheets
 
 
14W47 - Specification Sheet
Brochures
 
 
14W47 - Brochure
Other Links
 
 
14W47 - Other
 
14W47 - Other
 
14W47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
Terminal Type
Screw
Wire Size
#18 to #12 AWG
Voltage Rating
125
amperage rating
15
Poles
2
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Diameter
1.85 in
Length
4.03 in
Size
3.25"
Descriptions
Product Type
Straight Blade Plug
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.85 in Diameter, 4.03 in Length, #18 to #12 AWG Wire Size, Impact Resistant, Chemical Resistant;Corrosion Resistant, 0.29 lb
Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S plugs and connectors feature multiple seals to ensure protection against the environment. Constructed of a sturdy rubber body, which makes them impact- and chemical-resistant, they have nickel-plated blades and contacts for superior corrosion resistance.
Short Description
15 A, 125 V, Straight Blade Plug, Yellow
Special Features
Watertight;Straight Body;Grounding;Nickel-Plated Contacts;Blades and Terminal Screws
Description
STR BLADE IP67 PLUG 15A 125V 5-15P
extra long description
P&S 14W47 STR BLADE IP67 PLUG 15A 1
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Resistance Properties
Impact Resistant;Chemical Resistant;Corrosion Resistant
package quantity
1 ct
Standards Met
RoHS Compliant;UL Listed Standard UL498;CSA Certified, Standard CSA C22.2 No. 42;ANSI Standard
Made in USA
yes
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
14W-47
GTIN
00785007114140
UPC
785007114140
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Plug Tail
Trade Size
Amperage
15.0
Packaging
Weight
0.29 lb
Weight per each
0.2865
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-15P
standard
UL, CSA, UL498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 14W47.
Jump To:

Similar Items

Similar items are close alternatives to 14W47, though they may not be 100% alike.

Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Materia...
  • Our Part #: 14W47
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 14W47
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($294.50) ·
14W47 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.45

Each

QTY:
Each
Add
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperat...
  • Our Part #: 14W47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14W47
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($274.30) ·
14W47 - Molex LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.43

Each

QTY:
Each
Add
Straight Blade Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Yellow (Handle), -40 °C O...
  • Our Part #: HBL14W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL14W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($728.25) ·
HBL14W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 14W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14W47 Eaton Wiring Devices 00040893630953
1510-PW6P Ericson 00782862824764
14W47 GENERAL ELECTRIC n/a
CWAH14W47 GENERAL ELECTRIC n/a
HBL14W47 GENERAL ELECTRIC n/a
HBL14W47 Hubbell Wiring Device-Kellems 00783585013008
HBL14W47A Hubbell Wiring Device-Kellems 00783585131191
14W47H Hubbell Wiring Device-Kellems 00783585184012
14W47 Hubbell Wiring Device-Kellems n/a
1510-PW6P Hubbell Wiring Device-Kellems n/a
14W47 Leviton 00078477848296
14W47 Legrand Pass & Seymour 00785007114140
14W47 Woodhead 00786788710026

* All prices subject to change.

Begin Live Chat