HBL14W47A - Watertight Plug Nema 5-15P, 15A/125V, V2

WDK

  • $29.13 (Each)
  • $29.13 (Each)

  • $728.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HBL14W47A
Manufacturer
WDK
Manufacturer's Part Number
HBL14W47A
Description
Watertight Plug Nema 5-15P, 15A/125V, V2
Straight Blade Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.85 In Diameter, Cord Mounted, 3.16 In Length, Corrosion Resistant, 0.2 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585131191 / 0783585131191 / 00783585131191
Weight per unit
0.191 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.13 (Each)
Standard Packaging
$728.25 (Per 25)
Resources
Images
 
 
HBL14W47A - Small Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
 
HBL14W47A - Large Image
Specifications Sheets
 
 
HBL14W47A - Specification Sheet
Attachments
 
 
HBL14W47A - Specification Sheet
Other Links
 
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
 
HBL14W47A - Other
Features
Current Rating
15 A
Voltage Rating
125 V ac
Material
Thermoplastic Elastomer (Body);Holder White Nylon (Blade );Clear polycarbonate (Terminal Retainer);Nickel plated brass (Blades, Terminal Screws );White Nylon (Core );Black Elastomer (Bushing & Cone Seal);Nylon (Gotcha Ring );PBT (Strain Relief Nut)
Terminal Type
Screw
Wire Size
#14 to #12
Phase
1
amperage rating
15
Poles
2-Pole
Number of Wires
3-Wire
connection
Screwed Terminal
Material, Color, and Finish
Color
Yellow (Handle)
Finish
Nickel Plated (Blade, Terminal Screw)
Dimensions and Weight
Diameter
1.85 in;47.1 mm
Length
3.16 in;80.3 mm
Size
Standard Sized
Descriptions
extra long description
HWDK HBL14W47A WATERTIGHT PLUG NEMA
Description
WATERTIGHT PLUG NEMA 5-15P, 15A/125V,V2
Product Type
Straight Blade Plug
Long Description
Straight Blade Plug, 15 A, 125 V ac, 2 Poles, 3 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.85 in Diameter, Cord Mounted, 3.16 in Length, Corrosion Resistant, 0.2 lb
Short Description
Straight Blade Plug, 15 A, 125 VAC, Yellow (Handle)
Special Features
Smooth Body Design
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Corrosion Resistant
package quantity
1 CT;25 PK
Standards Met
UL 498 Listed;CSA Certified C22.2
pallet quantity
2025
Cord Type
All Portable
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL14W47A
series
Watertight Devices
GTIN
00783585131191
UPC
783585131191
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight
0.2 lb
Weight per each
0.191
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
NEMA 5-15P;NEMA 4/4X/12/6/6P/66/67;NEMA WD-1;WD-6
standard
Certified to CSA C22.2 No. 42;IP69K rating;Listed to UL498;Meets NEMA WD-1, WD-6 And ANSI Standards;UL Listed, CSA Certified to Type 4, 4X, 12, 6, 6P
Mounting
Cord
Application
Industrial/Commercial
environmental conditions
Watertight
You must have an account to view stock levels
These alternate items can be purchased instead of HBL14W47A.
Jump To:

Similar Items

Similar items are close alternatives to HBL14W47A, though they may not be 100% alike.

Straight Blade Devices, Thermoplastic Elastomer Water Tight, Industrial/Commerci...
  • Our Part #: HBL14W33A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL14W33A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
HBL14W33A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Materia...
  • Our Part #: 14W47
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 14W47
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($294.50)
14W47 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.45

Each

QTY:
Each
Add
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperat...
  • Our Part #: 14W47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14W47
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($274.30)
14W47 - Molex LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.43

Each

QTY:
Each
Add
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Tem...
  • Our Part #: 14W47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14W-47
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($243.80)
14W47 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.38

Each

QTY:
Each
Add
PLUG, W/TIGHT, 5-15P, 15A 125V, BK
  • MFR Part #: HBL14W47BK
  • GTIN: 00783585131207
  • Manufacturer: WIRING DEVICE-KELLEMS
PLUG, W/TIGHT, 6-15P, 15A, 250V
  • MFR Part #: HBL14W49
  • GTIN: 00783585131221
  • Manufacturer: WIRING DEVICE-KELLEMS
PLUG, W/TIGHT 5-15P, 15A 125V, CL, WIRE
  • MFR Part #: HBL14W47AWC
  • GTIN: 00783585580586
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL14W47A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14W47 Eaton Wiring Devices 00040893630953
1510-PW6P Ericson 00782862824764
HBL14W47 Hubbell Wiring Device-Kellems 00783585013008
HBL14W47A Hubbell Wiring Device-Kellems 00783585131191
14W47 Leviton 00078477848296
14W47 Legrand Pass & Seymour 00785007114140
14W47 Woodhead 00786788710026
There were no add-on items found for HBL14W47A.

* All prices subject to change.