HBL14W33A - Plug, W/Tight, 5-20P, 20A 125V, Yl

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
HBL14W33A
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
HBL14W33A
Description
Plug, W/Tight, 5-20P, 20A 125V, Yl
Straight Blade Devices, Thermoplastic Elastomer Water Tight, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Yellow, Single Pack.
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585131184 / 0783585131184 / 00783585131184
Weight per unit
0.361 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL14W33A - Small Image
 
HBL14W33A - Large Image
Attachments
 
 
HBL14W33A - Specification Sheet
Other Links
 
 
HBL14W33A - Other
 
HBL14W33A - Other
 
HBL14W33A - Other
 
HBL14W33A - Other
Features
Wire Size
#14 to #12
Phase
1
Voltage Rating
125
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
Material
Elastomeric/Composite
connection
Screwed Terminal
Dimensions and Weight
Size
Standard Sized
Descriptions
Long Description
Straight Blade Devices, Thermoplastic Elastomer Water Tight, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Yellow, Single Pack.
Special Features
Watertight
Product Type
Plug, W/Tight, 5-20P, 20A 125V, Yl
extra long description
HWDK HBL14W33A PLUG, W/TIGHT, 5-20P
Description
PLUG, W/TIGHT, 5-20P, 20A 125V, YL
Additional Information
pallet quantity
2025
Cord Type
All Portable
Manufacturer Information
series
Watertight Devices
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL14W33A
GTIN
00783585131184
UPC
783585131184
Taxonomies, Classifications, and Categories
Type
Plugs
Category Description
Commercial cord connectors
Packaging
Weight per each
0.361
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
5-20P
standard
Certified to CSA C22.2 No. 42;IP69K rating;Listed to UL498;Meets NEMA WD-1, WD-6 And ANSI Standards;UL Listed, CSA Certified to Type 4, 4X, 12, 6, 6P
Mounting
Cord
Application
Industrial/Commercial
environmental conditions
Watertight
You must have an account to view stock levels
These alternate items can be purchased instead of HBL14W33A.
Jump To:

Similar Items

Similar items are close alternatives to HBL14W33A, though they may not be 100% alike.

Straight Blade Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Yellow (Handle), -40 °C O...
  • Our Part #: HBL14W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL14W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($728.25)
HBL14W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.13

Each

QTY:
Each
Add
Straight Blade Watertightseries Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, 6-...
  • Our Part #: HBL14W48
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL14W48
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,226.50)
HBL14W48 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL14W33A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14W33 Eaton Wiring Devices 00040893630977
1512-PW6P Ericson 00782862824825
14W33H Hubbell Wiring Device-Kellems n/a
HBL14W33 Hubbell Wiring Device-Kellems 00783585013329
HBL14W33A Hubbell Wiring Device-Kellems 00783585131184
14W33 Leviton 00078477848319
14W33 Legrand Pass & Seymour 00785007114300
14W33 Woodhead 00786788710224

* All prices subject to change.