UGB2041412 - 12 Port Universal Ground Bar

Panduit

  • $61.11 (Each)
  • $61.11 (Each)

  • $183.33 (Per 3)

In-Stock: 3 available at other locations ( find a store with stock)
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
UGB2041412
Manufacturer
Panduit
Manufacturer's Part Number
UGB2/0-414-12
Description
12 Port Universal Ground Bar
The UGB2/0-414-12 Universal Ground Bar Securely Terminates The Main Equipment Grounding Conductor With A Compression or Mechanical Connector In Any Control Panel or Enclosure. The Universal Ground Bar Accepts #14 – #4 Awg Wire In 12 Wire Ports and Up to A 2/0 Awg Main Equipment Grounding Conductor With A Compression or Mechanical Connector. Several Mounting Options Are Available, Including Bonding Stand-Offs, Isolation Stand-Offs, and Direct Mounting to A Panel.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983402236 / 0074983402236 / 00074983402236
Weight per unit
0.278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.11 (Each)
Carton
$183.33 (Per 3)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
3
Resources
Images
 
 
UGB2041412 - Video
 
UGB2041412 - Small Image
 
UGB2041412 - Large Image
Attachments
 
 
UGB2041412 - Specification Sheet
Brochures
 
 
UGB2041412 - Brochure
Tech Bulletins
 
 
UGB2041412 - Tech Bulletin
Other Links
 
 
UGB2041412 - Other
 
UGB2041412 - Other
 
UGB2041412 - Other
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
Copper
Material, Color, and Finish
Clamp Material
Copper
Color
Silver
Dimensions and Weight
Length
8.28
Descriptions
extra long description
PAN UGB2/0-414-12 StructuredGround™
Description
12 PORT UNIVERSAL GROUND BAR
Product Type
Structuredground™ UGB2/0-414-12 Universal GRD Bar, Silver, C
Long Description
The UGB2/0-414-12 Universal Ground Bar securely terminates the main equipment grounding conductor with a compression or mechanical connector in any control panel or enclosure. The universal ground bar accepts #14 – #4 AWG wire in 12 wire ports and up to a 2/0 AWG main equipment grounding conductor with a compression or mechanical connector. Several mounting options are available, including bonding stand-offs, isolation stand-offs, and direct mounting to a panel.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
UGB2/0-414-12
GTIN
00074983402236
UPC
074983402236
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Grounding Busbar
Packaging
Weight per each
0.278
Carton
3
Uses, Certifications, and Standards
standard
UL 467 and CSA certified 22.2 no.41
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
2 View Store

A-L

Location Stock Available
Gilbert
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of UGB2041412.
Jump To:

Cross Referenced

These items are similar to UGB2041412 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D167-10 ILSCO 00783669161564
D167-12 ILSCO 00783669161724
D167-14 ILSCO 00783669161991
D167-4 ILSCO 00783669160925
D167-6 ILSCO 00783669161052
D167-8 ILSCO 00783669161212
NB-350-12 ILSCO 00783669698657
UGB2041412 Panduit 00074983402236

* All prices subject to change.

Begin Live Chat