LCA838L - 8AWG 1HOLE Lug

Panduit

  • $1.17 (Each)
  • $1.17 (Each)

  • $58.71 (Per 50)

  • $117.42 (Per 100)
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
LCA838L
Manufacturer
Panduit
Manufacturer's Part Number
LCA8-38-L
Description
8AWG 1HOLE Lug
The LCA8-38-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900886 / 0074983900886 / 00074983900886
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.17 (Each)
Carton
$58.71 (Per 50)
Resources
Images
 
 
LCA838L - Video
 
LCA838L - Small Image
 
LCA838L - Large Image
Tech Bulletins
 
 
LCA838L - Tech Bulletin
Other Links
 
 
LCA838L - Other
 
LCA838L - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Code
Descriptions
Description
8AWG 1HOLE LUG
Product Type
Pan-Lug™ LCA8-38-L Comp. Lug, Tin PLT Copper, STRT, One 3/8"
extra long description
PAN LCA8-38-L Pan-Lug™ LCA8-38-L Co
Long Description
The LCA8-38-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA8-38-L
GTIN
00074983900886
UPC
074983900886
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
50
Uses, Certifications, and Standards
Mounting
5/8
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA838L.
Jump To:

Similar Items

Similar items are close alternatives to LCA838L, though they may not be 100% alike.

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #8 Awg Wire...
  • Our Part #: 54132
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54132
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($100.01) ·
54132 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.00

Each

QTY:
Each
Add
8 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA8CL3B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA8CL3BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.90) ·
YA8CL3B0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA838L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HCS1838 Burndy n/a
YA8C-L3BOX Burndy 00781810525692
CCL-8-38 ILSCO 783669031065
SS838 KLAUKE n/a
LCA8-38-L Panduit 74983900886
LCA838L Panduit 00074983900886
LCAS8-38-L Panduit 00074983225200
LCAS838L Panduit n/a
BLU8S17 Penn-Union 785037232081
BLU8S17 PU n/a
54132 Thomas & Betts 786210541327
54132BE Thomas & Betts 786209938671

* All prices subject to change.

Begin Live Chat