YA8CL3B0X - YA8CL3-Box

Burndy

  • $5.19 (Each)
  • $5.19 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YA8CL3B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA8CL3BOX
Description
YA8CL3-Box
8 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 49 Die Index.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810525692 / 00781810525692
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.19 (Each)
Resources
Images
 
 
YA8CL3B0X - Small Image
 
YA8CL3B0X - Large Image
Attachments
 
 
YA8CL3B0X - Specification Sheet
Brochures
 
 
YA8CL3B0X - Brochure
Other Links
 
 
YA8CL3B0X - Other
 
YA8CL3B0X - Other
 
YA8CL3B0X - Other
 
YA8CL3B0X - Other
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Description
YA8CL3-BOX
Product Type
Terminal
extra long description
BUR YA8CL3BOX 8 STR CU 1-HOLE SHORT
Long Description
8 AWG CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, RED Color Code, 49 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Wire Strip Length: 1/2 IN, Tongue Angle: Straight, Package: Box, Die Index: 49, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W8CVT, W8CRT, X8CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W8CVT, W8CRT, X8CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U8CRT Die, (1), Y46 Tool, U8CRT Die With PUADP-1 Adapter, (1), Color
Additional Information
Die Index
49
Manufacturer Information
Manufacturers Part Number
YA8CL3BOX
Brand
BURNDY
GTIN
00781810525692
UPC
781810525692
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of YA8CL3B0X.
Jump To:

Cross Referenced

These items are similar to YA8CL3B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HCS1838 Burndy n/a
YA8C-L3BOX Burndy 00781810525692
CCL-8-38 ILSCO 783669031065
SS838 KLAUKE n/a
LCA8-38-L Panduit 74983900886
LCA838L Panduit 00074983900886
LCAS8-38-L Panduit 00074983225200
LCAS838L Panduit n/a
BLU8S17 Penn-Union 785037232081
BLU8S17 PU n/a
54132 Thomas & Betts 786210541327
54132BE Thomas & Betts 786209938671
33463 Amprobe n/a
YAV8CL3BOX Burndy 00781810541401
CSWS-8-38 ILSCO 00783669627695
LCAX8-38-L Panduit 00074983433384
S8-38R-Q Panduit 00074983598694
BLY8C-L3 Penn-Union 00785037905947
D10731 Thomas & Betts 00786210829586
D8-38 Thomas & Betts 00786210804491
YA8CL3 Burndy n/a
YA8CL3BOX Burndy 78181052569
CSWS838 ILSCO 78366962769

* All prices subject to change.