LAMA2014QY - 1BRL Alcu Lug

Panduit

  • $1.25 (Each)
  • $1.25 (Each)

  • $62.33 (Per 50)

  • $124.66 (Per 100)
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
LAMA2014QY
Manufacturer
Panduit
Manufacturer's Part Number
LAMA2014QY
Description
1BRL Alcu Lug
Single Barrel Lug, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983596119 / 0074983596119 / 00074983596119
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$1.25 (Each)
Standard Packaging
$62.33 (Per 50)
Resources
Images
 
 
LAMA2014QY - Video
 
LAMA2014QY - Small Image
 
LAMA2014QY - Large Image
 
LAMA2014QY - Large Image
Other Links
 
 
LAMA2014QY - Other
 
LAMA2014QY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Voltage Rating
600
Material
Aluminum
amperage rating
NA
insulation
Non-Insulated
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.47 in;37.3 mm
Descriptions
Product Type
Single Barrel Lug
Long Description
Single Barrel Lug, #14 AWG Conductor Size, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V
Short Description
Single Barrel Lug, Non-Insulated, 1.47 in;37.3 mm, 600 V, 2/0 AWG Conductor Size
Special Features
Tin-Plated to Inhibit Corrosion;Compact Design
Description
1BRL ALCU LUG
extra long description
PAN LAMA2/0-14-QY Pan-Lug™ LAMA2/0-
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
2/0 AWG
For Stud Size
1/4 in
package quantity
25 PK
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Aluminum or Copper Code Conductors
Maximum Voltage Rating
600 V
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
Number of Holes
1
Stud Size
1/4
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA2014QY
sub brand
Type LAMA
GTIN
00074983596119
UPC
074983596119
Taxonomies, Classifications, and Categories
Type
Mechanical Lug
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.97
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
0.62
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LAMA2014QY.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LAMA2014QY.

1BRL Alcu Lug
  • Our Part #: LAMA2014Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($31.16) · 100 ($124.66) ·
LAMA2014Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.25

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LAMA2014QY, though they may not be 100% alike.

Mechanical Connector Lug, #14 Awg Conductor Size, 2/0 Awg (Stranded) Conductor S...
  • Our Part #: ADR21
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($52.95) ·
ADR21 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.12

Each

QTY:
Each
Add
The LAMA2/0-14-L Tin-Plated Aluminum Mechanical Lug, One-Hole, Single Barrel, Is...
  • Our Part #: LAMA2014L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LAMA2/0-14-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.86) ·
LAMA2014L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat