LAMA2014L - Alum Mech Lug 1H 1BRL #14-2/0 Awg 1/4 (6.4MM) Stud

Panduit

  • $2.86 (Each)
  • $2.86 (Each)

  • $285.55 (Per 100)
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
LAMA2014L
Manufacturer
Panduit
Manufacturer's Part Number
LAMA2/0-14-L
Description
Alum Mech Lug 1H 1BRL #14-2/0 Awg 1/4 (6.4MM) Stud
The LAMA2/0-14-L Tin-Plated Aluminum Mechanical Lug, One-Hole, Single Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Lug. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
613056878471 / 0613056878471 / 00613056878471
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.86 (Each)
Carton
$2.86 (Each)
Resources
Images
 
 
LAMA2014L - Video
 
LAMA2014L - Small Image
 
LAMA2014L - Large Image
Other Links
 
 
LAMA2014L - Other
 
LAMA2014L - Other
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
600
amperage rating
NA
insulation
Non-Insulated
Descriptions
extra long description
PAN LAMA2/0-14-L Pan-Lug™ LAMA2/0-1
Product Type
Pan-Lug™ LAMA2/0-14-L Al Mech, 2/0, Tin PLT, 1HOLE, 1/4" Stud
Description
ALUM MECH LUG 1H 1BRL #14-2/0 AWG 1/4 (6.4MM) STUD
Long Description
The LAMA2/0-14-L Tin-Plated Aluminum Mechanical Lug, one-hole, single barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA2/0-14-L
GTIN
00613056878471
UPC
613056878471
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Mechanical Lug
Packaging
Weight per each
1.94
Carton
1
Uses, Certifications, and Standards
Mounting
0.62
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LAMA2014L.
Jump To:

Similar Items

Similar items are close alternatives to LAMA2014L, though they may not be 100% alike.

Single Barrel Lug, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insulated...
  • Our Part #: LAMA2014QY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LAMA2014QY
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($62.33) ·
LAMA2014QY - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat