JP131WL20 - J Hook For Wall Mount Apps.

Panduit

  • $4.01 (Each)
  • $4.01 (Each)

  • $401.23 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
JP131WL20
Manufacturer
Panduit
Manufacturer's Part Number
JP131W-L20
Description
J Hook For Wall Mount Apps.
Stronghold JP131W-L20 J-Pro™ J Hook With Wall Mount Bracket Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control. This Feature Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Requires 1/4” (M6) Mounting Hole For User Supplied Screw, 1.31” (33.3MM) Max. Bundle Capacity. Made Of Nylon 6.6, Are Black In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31162606 - J hooks
UPC/EAN/GTIN
074983440382 / 0074983440382 / 00074983440382
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.01 (Each)
Carton
$4.01 (Each)
Standard Packaging
$401.23 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
73
Resources
Images
 
 
JP131WL20 - Video
 
JP131WL20 - Small Image
 
JP131WL20 - Large Image
Tech Bulletins
 
 
JP131WL20 - Tech Bulletin
Other Links
 
 
JP131WL20 - Other
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
Nylon 6.6
Material, Color, and Finish
Color
Black
Style
Wall Mount
Dimensions and Weight
Overall Length
2.36
Width
2.36
Descriptions
Description
J HOOK FOR WALL MOUNT APPS.
Product Type
Stronghold™ JP131W-L20 J-Hook Cable System, BLK, Pa 6.6, Wal
extra long description
PAN JP131W-L20 StrongHold™ JP131W-L
Long Description
StrongHold JP131W-L20 J-Pro™ J hook with Wall Mount Bracket have a patented design, featuring complete horizontal and vertical 1" bend radius control. This feature prevents pinch points and degradation of cable performance. They are suitable for use in air handling spaces and are UL listed. Requires 1/4” (M6) mounting hole for user supplied screw, 1.31” (33.3mm) max. bundle capacity. Made of Nylon 6.6, are black in color and come in packages of 50.
Additional Information
media
Yes
maximum bundle diameter
1.31
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
JP131W-L20
GTIN
00074983440382
UPC
074983440382
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Support
Packaging
Weight per each
2.8
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Route High Performance Communication Cabling in Air Handling Spaces
standard
UL, cULus Listed, RoHS Compliant
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 73

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
73 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat