HSTT150C - 1-1/2-3/4" 100' BLK Thinwall HS Tube

Panduit®

  • $764.04 (Per Roll)
  • $764.04 (Per Roll)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT150C
Manufacturer
Panduit®
Manufacturer's Part Number
HSTT150-C
Description
1-1/2-3/4" 100' BLK Thinwall HS Tube
The HSTT150-C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 1.50” Diameter X 100’ Long (38.1 MM X 30.5 M). Color Black. 1 Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983914937 / 0074983914937 / 00074983914937
Weight per unit
6.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$764.04 (Per Roll)
Stock Availability
Nacogdoches
0 Rolls (Find nearest stock)
All Stores
4 Rolls
Resources
Images
 
 
HSTT150C - Video
 
HSTT150C - Small Image
 
HSTT150C - Large Image
Other Links
 
 
HSTT150C - Other
 
HSTT150C - Other
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
Black
Dimensions and Weight
Thickness
0.04
Descriptions
Long Description
The HSTT150-C Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 1.50” Diameter x 100’ Long (38.1 mm x 30.5 m). Color Black. 1 roll.
Description
1-1/2-3/4" 100' BLK THINWALL HS TUBE
Product Type
Dry-Shrink™ HSTT150-C Heatshrink, Black, Po, 100' L, 1.5" to
extra long description
PAN HSTT150-C Dry-Shrink™ HSTT150-C
Additional Information
media
Yes
outside diameter
1.5
Shrink Ratio
2:1
flammability
Flame Retardant
Manufacturer Information
Manufacturers Part Number
HSTT150-C
Brand
Panduit®
GTIN
00074983914937
UPC
074983914937
Taxonomies, Classifications, and Categories
Type
Heat-Shrink
Packaging
Weight per roll
6.11
Carton
1
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4 Rolls

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HSTT150C.
Jump To:

Cross Referenced

These items are similar to HSTT150C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWHS-1500-25B NSi Industries 662381014580
HSTT150-C Panduit 00074983914937
CPO1500-0-C Thomas & Betts 786210833842

* All prices subject to change.

Begin Live Chat