HSTT100C - 25.4MM 100' Roll BLK Thinwall HS

Panduit

  • $397.92 (Per Roll)
  • $397.92 (Per Roll)

In-Stock: 0 available locally (Tomball, TX) (change location)

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT100C
Manufacturer
Panduit
Manufacturer's Part Number
HSTT100-C
Description
25.4MM 100' Roll BLK Thinwall HS
The HSTT100-C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 1.00” Diameter X 100’ Long (25.4 MM X 30.5 M). Color Black. 1 Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983913916 / 0074983913916 / 00074983913916
Weight per unit
4.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$397.92 (Per Roll)
Stock Availability
Tomball
0 Rolls (Find nearest stock)
Houston RDC
5 Rolls
All Stores
5 Rolls
Resources
Images
 
 
HSTT100C - Video
 
HSTT100C - Small Image
 
HSTT100C - Large Image
Other Links
 
 
HSTT100C - Other
 
HSTT100C - Other
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
Black
Dimensions and Weight
Thickness
0.035
Descriptions
Description
25.4MM 100' ROLL BLK THINWALL HS
Product Type
Dry-Shrink™ HSTT100-C Heatshrink, Black, Po, 100' L, 1" to 0
extra long description
PAN HSTT100-C Dry-Shrink™ HSTT100-C
Long Description
The HSTT100-C Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 1.00” Diameter x 100’ Long (25.4 mm x 30.5 m). Color Black. 1 roll.
Additional Information
media
Yes
outside diameter
1
Shrink Ratio
2:1
flammability
Flame Retardant
Manufacturer Information
Manufacturers Part Number
HSTT100-C
Brand
PANDUIT
GTIN
00074983913916
UPC
074983913916
Taxonomies, Classifications, and Categories
Type
Heat-Shrink
Packaging
Weight per roll
4.55
Carton
1
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5 Rolls

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat