F.5X1WH6 - 1/2X1X72" WHT NM Slot Duct

Panduit

  • $38.22 (Per 6 Feet)
  • $6.37 (Per Foot)

  • $38.22 (Per 6 Feet)

  • $764.40 (Per 120 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F.5X1WH6
Manufacturer
Panduit
Manufacturer's Part Number
F.5X1WH6
Description
1/2X1X72" WHT NM Slot Duct
The F.5X1WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. .5" X 1.0" (12.7 MM X 25.4 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983374823 / 0074983374823 / 00074983374823
Weight per unit
0.0792 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$6.37 (Per Foot)
Carton
$38.22 (Per 6 Feet)
Standard Packaging
$764.40 (Per 120 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
240 Feet
Resources
Images
 
 
F.5X1WH6 - Video
 
F.5X1WH6 - Small Image
 
F.5X1WH6 - Large Image
Attachments
 
 
F.5X1WH6 - Specification Sheet
Other Links
 
 
F.5X1WH6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
0.50 x 1.0
Width
0.69
Height
1.06
Length
NA
Descriptions
Description
1/2X1X72" WHT NM SLOT DUCT
Product Type
Panduct® F.5X1WH6 Base Wiring Duct
extra long description
PAN F.5X1WH6 Panduct® F.5X1WH6 Base
Long Description
The F.5X1WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. .5" x 1.0" (12.7 mm x 25.4 mm) and 6' (1.83 m) long. Cover sold separately. Color White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
F.5X1WH6
Brand
PANDUIT
GTIN
00074983374823
UPC
074983374823
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.0792
Carton
6
Package
120
Uses, Certifications, and Standards
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
standard
RoHS Compliant, UL Recognized, CE Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 240 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gilbert
240 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of F.5X1WH6.
Jump To:

Cross Referenced

These items are similar to F.5X1WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F.5X1WH6 Panduit 00074983374823
G.5X1WH6 Panduit 00074983638819

* All prices subject to change.

Begin Live Chat