C1WH6F - 1X72" WHT Flush Duct CVR

Panduit®

  • $11.40 (Per 6 Feet)
  • $1.90 (Per Foot)

  • $11.40 (Per 6 Feet)

  • $228.00 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1WH6F
Manufacturer
Panduit®
Manufacturer's Part Number
C1WH6-F
Description
1X72" WHT Flush Duct CVR
The C1WH6-F PVC Flush Wiring Duct Cover With Protective Film Features A Temporary Protection Film That Protects Duct Covers From Damage During The Installation Process. The Cover Features A Non-Slip, Liner to Prevent Cover Slide. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.25" (8.9 MM X 31.8 MM) and 6' (1.83 M) Long. Color White.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wiring Duct & Accessories
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983004591 / 0074983004591 / 00074983004591
Weight per unit
0.0725 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.90 (Per Foot)
Carton
$228.00 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
0 Feet
Resources
Images
 
 
C1WH6F - Video
 
C1WH6F - Small Image
 
C1WH6F - Large Image
Attachments
 
 
C1WH6F - Specification Sheet
Other Links
 
 
C1WH6F - Other
 
C1WH6F - Other
 
C1WH6F - Other
Brochures
 
 
C1WH6F - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet