UC227 - 1-1/2 H-Duty GRND Conn

Nsi

  • $137.73 (Each)
  • $137.73 (Each)

  • $826.38 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC227
Manufacturer
Nsi
Manufacturer's Part Number
UC-227
Description
1-1/2 H-Duty GRND Conn
Heavy Duty 2 Cable Parallel Ground Connector For 1 1/2IN 250 MCM-2/0 Awg. Pipe Made Of High-Copper-Content Alloy For Grounding to 1/2" - 1" Ground Rods and Ground Pipes From 1/4" - 3 1/2" In Parallel or 90 Degree Position. Suitable For Direct Burial In Earth and Concrete. Nuts and Lockwashers Are Silicon Bronze.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/GTIN
662381108432 / 00662381108432
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.73 (Each)
Standard Packaging
$826.38 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
UC227 - Small Image
 
UC227 - Large Image
Attachments
 
 
UC227 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
250 MCM - 2/0 AWG
Insulation Material
Silicon Bronze
Descriptions
Description
1-1/2 H-DUTY GRND CONN
Product Type
U Bolt Clamp 2 Cond. 1 1/2 Pipe 250-2/0
extra long description
NSI UC-227 U Bolt Clamp 2 Cond. 1 1
Special Features
1 1/2 Pipe Size IN
Long Description
Heavy Duty 2 Cable Parallel Ground Connector for 1 1/2in 250 MCM-2/0 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.
Manufacturer Information
Manufacturers Part Number
UC-227
Brand
98010027731
sub brand
Grounding
GTIN
00662381108432
UPC
662381108432
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Ground Connector For Two Parrallel Copper Cables
Availability
Status
Inactive
Packaging
Weight per each
1.03
Carton
1
Package
6
Uses, Certifications, and Standards
Application
POWER FUSE, CLASS J TYPE; 5-3/4 INCH; UL 248-8, CSA, QPL-WF-1814, CE APPROVAL; 600 VAC VOLTAGE RATING; 1-1/2 INCH DIAMETER; 200000 AMPERE (SYMMETRICAL) INTERRUPTING RATING; 200 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; FAST ACTING CHARACTERISTICS
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of UC227.
Jump To:

Cross Referenced

These items are similar to UC227 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GD1726 Burndy 781810238929
GD1729 Burndy 781810260302
GW15025 DOSSERT n/a
BG106C ESP n/a
GB8483 GIBBONS n/a
CW127 Greaves 00784491248270
26030 NAED n/a
UC-227 NSi Industries 00662381108432
EG1525 O-Z Gedney n/a
GU-8 Penn-Union 785037374231
GU-9 Penn-Union 785037374248
GU9 PU n/a
CW126 Greaves 00784491248263
91756 Morris 00601986917568
UC-226 NSi Industries 00662381108425
GC-110-62C Anderson n/a

* All prices subject to change.

Begin Live Chat