NPDB225001 - PDB 1 Pole Line 2X500-4 Load 2X500-4

Nsi

  • $163.94 (Each)
  • $163.94 (Each)
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
NPDB225001
Manufacturer
Nsi
Manufacturer's Part Number
NPDB-22-500-1
Description
PDB 1 Pole Line 2X500-4 Load 2X500-4
100KA Short Circuit Current Rated Power Distribution Block. 2 X 500 MCM-4 Awg Line, 2 X 500 MCM-4 Awg Load Power Distribution Blocks Are Made Of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, High-Conductivity 6061-T6 Electro-Tin Plated Aluminum Alloy Connector. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set, and Are Also Din Rail Mountable With Built In Locking Mechanism to Lock/Release.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Power Blocks & Distribution Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381367679 / 6623813676794 / 00662381367679
Weight per unit
1.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.94 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
NPDB225001 - Small Image
 
NPDB225001 - Large Image
Attachments
 
 
NPDB225001 - Specification Sheet
Other Links
 
 
NPDB225001 - Other
Tech Bulletins
 
 
NPDB225001 - Tech Bulletin
Brochures
 
 
NPDB225001 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
Texarkana
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat