ISPB203 - 14-2/0AWG Conn

Nsi

  • $59.77 (Each)
  • $59.77 (Each)

  • $179.31 (Per 3)
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
ISPB203
Manufacturer
Nsi
Manufacturer's Part Number
ISPB2/0-3
Description
14-2/0AWG Conn
The Polaris ISPB2/0-3 Multi-Tap Direct Burial Single-Sided Entry Connector Features 3 Ports Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrench, W
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381787842 / 6623817878422 / 00662381787842
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.77 (Each)
Carton
$179.31 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
17
Resources
Images
 
 
ISPB203 - Small Image
 
ISPB203 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Distribution Centers

Location Stock Available
Austin RDC
7 View Store
Denver
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
5 View Store
Tucson
1 View Store
These alternate items can be purchased instead of ISPB203.
Jump To:

Similar Items

Similar items are close alternatives to ISPB203, though they may not be 100% alike.

SUBMERSIBLE PEDESTAL CONNECTOR, 3 PORT. 2/0 AWG - 14 AWG -
  • MFR Part #: ISPB2/0-3B
  • GTIN: 00662381800619
  • Manufacturer: Polaris

* All prices subject to change.

Begin Live Chat