IPLD5003B - 500MCM 4AWG Polaris 3P Multi-Tap Conn

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPLD5003B
Manufacturer
Nsi
Manufacturer's Part Number
IPLD500-3B
Description
500MCM 4AWG Polaris 3P Multi-Tap Conn
The Polaris IPLD500-3B Multi-Tap Dual-Sided Entry Connector Features 3 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies, and Comes Packaged In A Clear Plastic Bag With A Mounting Hole For Hanging In Retail Displays.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381955098 / 6623819550982 / 00662381955098
Weight per unit
0.902 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IPLD5003B - Large Image
 
IPLD5003B - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
500 MCM-4 AWG
Voltage Rating
600 V
Poles
1
Number of Conductors
3
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=4.010 - W=2.830 - H=2.910
Descriptions
Product Type
Polaris Multi Tap 500 3 Port Dse Bagged
extra long description
NSI IPLD500-3B POLARIS Multi Tap 50
Features
The Polaris IPLD500-3B 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric st
Description
500MCM 4AWG POLARIS 3P MULTI-TAP CONN
Long Description
The Polaris IPLD500-3B Multi-Tap Dual-Sided Entry Connector features 3 ports sized for 500 MCM - 4 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies, and comes packaged in a clear plastic bag with a mounting hole for hanging in retail displays.
Special Features
(3) 500 MCM-4 AWG - Dual Rated - 1 Pcs Per Bag
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
NSi
Manufacturers Part Number
IPLD500-3B
GTIN
00662381955098
UPC
662381955098
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight per each
0.902
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLD5003B.
Jump To:

Similar Items

Similar items are close alternatives to IPLD5003B, though they may not be 100% alike.

Multi-Tap Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Insulated, P...
  • Our Part #: IPLD5003
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IPLD500-3
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($292.80) ·
IPLD5003 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$97.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat