IPLD50010 - 500MCM-#4 10 Pole Polaris

Nsi

  • $292.56 (Each)
  • $292.56 (Each)
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
IPLD50010
Manufacturer
Nsi
Manufacturer's Part Number
IPLD500-10
Description
500MCM-#4 10 Pole Polaris
The Polaris IPLD500-10 Multi-Tap Dual-Sided Entry Connector Features 10 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Tra
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381925084 / 6623819250844 / 00662381925084
Weight per unit
2.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.56 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
41
Resources
Images
 
 
IPLD50010 - Small Image
 
IPLD50010 - Large Image
 
IPLD50010 - Large Image
 
IPLD50010 - Large Image
 
IPLD50010 - Large Image
Other Links
 
 
IPLD50010 - Other
 
IPLD50010 - Other
Brochures
 
 
IPLD50010 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPLD50010.
Jump To:

Cross Referenced

These items are similar to IPLD50010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD60010 Burndy 00781810232828
1PLD600-10 Burndy n/a
USAD600-10 Greaves 00784491139707
PBTD-10-500 ILSCO 00783669078565
97700 Morris 00601986977005
97670 Morris 00601986976701
IPLD5009 NSi Industries 00662381925077
IPLD50010 NSi Industries 00662381925084
PCSB600-10-1Y Panduit 00074983599455
IPB-NA600-10D Penn-Union 00785037399982
IPBB-NA600-10D Penn-Union 00785037397971
AMTD500410 Thomas & Betts 00783786810390

* All prices subject to change.

Begin Live Chat